Page 1 of 2

Next

Compare
QF15X1

COMPARE

QF15X1

Description
QF15 X 1 JAW COUPLING HUB ; NON-RETURNABLE STANDARD STEEL HUB

TIMKEN LOVEJOY

Part # QF15X1

BDI # 784148

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.55

Length Thru Bore - Millimeter: 34.036
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 58.674
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
QF175X3

COMPARE

QF175X3

Description
QF175X3 COUPLING HUB ; NON-RETURNABLE ELASTOMERIC

TIMKEN LOVEJOY

Part # QF175X3

BDI # 20395814

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.75

Length Thru Bore - Millimeter: 67.818
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 139.7
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
9S 42MM 12X3.3MM KW

COMPARE

9S 42MM 12X3.3MM KW

Description
9S 42MM 12X3.3MM KW COUPLING HUB

TIMKEN LOVEJOY

Part # 9S-FLNG-42MMH7-12X3.3MMKW

BDI # 595264

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.214
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 92
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
L110 1-1/4 1/4X1/8 KW

COMPARE

L110 1-1/4 1/4X1/8 KW

Description
L110 1-1/4 1/4X1/8 KW COUPLING HUB ; 1-1/4" BORE 3.33" HUB DIA

TIMKEN LOVEJOY

Part # L110-HUB-1-1/4-1/4X1/8KW

BDI # 592706

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 3.33

Length Thru Bore - Millimeter: 42.672
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.582
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
QF15X22MM

COMPARE

QF15X22MM

Description
QF15X22MM JAW COUPLING HUB ; NON-RETURNABLE STANDARD STEEL HUB

TIMKEN LOVEJOY

Part # QF15X22MM

BDI # 774031

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.55

Length Thru Bore - Millimeter: 34.036
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 58.674
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY