Page 1 of 3

Next

Compare
L075 3/4 3/16X3/32 KW

COMPARE

L075 3/4 3/16X3/32 KW

Description
L075 3/4 3/16X3/32 KW COUPLING HUB ; 3/4" BORE 1-3/4" HUB DIA

TIMKEN LOVEJOY

Part # L075-HUB-3/4-3/16X3/32KW

BDI # 592598

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.75

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 44.45
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
L090 24MM 8X3.3MM KW

COMPARE

L090 24MM 8X3.3MM KW

Description
L090 24MM 8X3.3MM KW COUPLING HUB ; 24MM BORE 53.594MM HUB DIA

TIMKEN LOVEJOY

Part # L090-HUB-24MMH7-8X3.3MMKW

BDI # 595203

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Sintered Iron
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L070 1/2 1/8X1/16 KW

COMPARE

L070 1/2 1/8X1/16 KW

Description
L070 1/2 1/8X1/16 KW COUPLING HUB ; 1/2" BORE 1.36" HUB DIA

TIMKEN LOVEJOY

Part # L070-HUB-1/2-1/8X1/16KW

BDI # 592556

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.36

Length Thru Bore - Millimeter: 19.05
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 34.544
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L070 5/8 3/16X3/32 KW

COMPARE

L070 5/8 3/16X3/32 KW

Description
L070 5/8 3/16X3/32 KW COUPLING HUB ; 5/8" BORE 1.36" HUB DIA

TIMKEN LOVEJOY

Part # L070-HUB-5/8-3/16X3/32KW

BDI # 592558

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.36

Length Thru Bore - Millimeter: 19.05
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 34.544
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L100 HUB 7/8 3/16X3/32 KW

COMPARE

L100 HUB 7/8 3/16X3/32 KW

Description
L100 HUB 7/8 3/16X3/32 KW ; 7/8" BORE 2.54" HUB DIA

TIMKEN LOVEJOY

Part # L100-HUB-7/8-3/16X3/32KW

BDI # 21444525

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.54

Length Thru Bore - Millimeter: 35.052
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.516
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY