L100 1 1/4X1/8 KW
Description
L100-HUB-1"-1/4X1/8KW ; JAW COUPLING HUB
Part # L100-HUB-1"-1/4X1/8KW
BDI # 21444535
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling
L095 5/8 3/16X3/32 KW
Description
L095-HUB-5/8-3/16X3/32KW ; 5/8" BORE 2.11" HUB DIA
Part # L095-HUB-5/8-3/16X3/32KW
BDI # 592634
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
2.11
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.594
Coupling Type:
Jaw Coupling
L190 1-7/8 1/2X1/4 KW
Description
L190-HUB-1-7/8-1/2X1/4KW ; 1-7/8" BORE 4" HUB DIA
Part # L190-HUB-1-7/8-1/2X1/4KW
BDI # 592775
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling
AL100 1-3/8 5/16X5/32 KW
Description
AL100-HUB-1-3/8-5/16X5/32KW
Part # AL100-HUB-1-3/8-5/16X5/32KW
BDI # 593176
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
2.53
Length Thru Bore - Millimeter:
34.798
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
61.214
Coupling Type:
Jaw Coupling
AL100 7/8 3/16X3/32 KW
Description
AL100-HUB-7/8-3/16X3/32KW
Part # AL100-HUB-7/8-3/16X3/32KW
BDI # 593168
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
2.53
Length Thru Bore - Millimeter:
34.798
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
61.214
Coupling Type:
Jaw Coupling