228MG12BF-F0.875
Description
228MG12BF F0.8750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 228MG12BF-F0.8750
BDI # 921978
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
61.011
Inch - Metric:
Metric
Outside Diameter - Inch:
2.143
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Finished Bore
Belt Width - Millimeter:
12
228MG12BF-F1.125
Description
228MG12BF F1.1250 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 228MG12BF-F1.1250
BDI # 921980
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
61.011
Inch - Metric:
Metric
Outside Diameter - Inch:
2.143
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Finished Bore
Belt Width - Millimeter:
12
228MG12BF-F0.750
Description
228MG12BF F0.7500 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 228MG12BF-F0.7500
BDI # 921977
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
61.011
Inch - Metric:
Metric
Outside Diameter - Inch:
2.143
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Finished Bore
Belt Width - Millimeter:
12
228MG36BF-F0.625
Description
228MG36BF F0.6250 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 228MG36BF-F0.6250
BDI # 921991
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
60.96
Inch - Metric:
Metric
Outside Diameter - Inch:
2.143
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Finished Bore
Belt Width - Millimeter:
36
225MT25BF-F0.375
Description
225MT25BF F0.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 225MT25BF-F0.3750
BDI # 923409
Features
Pitch Diameter - Inch:
1.379
Inch - Metric:
Metric
Outside Diameter - Inch:
1.334
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
35.027
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25