288MG62BF-F1.375
Description
288MG62BF F1.3750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 288MG62BF-F1.3750
BDI # 922129
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.744
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Finished Bore
Belt Width - Millimeter:
62
288MG62BF-F1.500
Description
288MG62BF F1.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 288MG62BF-F1.5000
BDI # 922130
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.744
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Finished Bore
Belt Width - Millimeter:
62
2814MT40AF-F1.625
Description
2814MT40AF F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2814MT40AF-F1.6250
BDI # 923576
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.808
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
2814MG125BF-F2.250
Description
2814MG125BF F2.2500 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 2814MG125BF-F2.250
BDI # 922044
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125
285MT25AF-F0.250
Description
285MT25AF F0.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 285MT25AF-F0.2500
BDI # 923702
Features
Pitch Diameter - Inch:
1.754
Inch - Metric:
Metric
Outside Diameter - Inch:
1.71
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
44.552
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25