16LF100X3/4
Description
16LF100X3/4 TIMING PULLEY ; 3/4" BORE 1" WD 3/8" PIT L
Part # 1054790
BDI # 324888
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
55.575
Inch - Metric:
Inch
Outside Diameter - Inch:
1.88
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Light | Type 1
Pitch Diameter - Millimeter:
48.514
Mounting Method:
Finished Bore