D40B18SS X 1-1/4 KW SS

COMPARE

D40B18SS X 1-1/4 KW SS

Description
D40B18SS X 1-1/4 KW SS SPROCKET ; 3.136" OD X 1-1/2" LTB X 1/2" P SS

TSUBAKI

Part # D40B18SS X 1-1/4 KW SS

BDI # 21463100

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 2.879
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 3.136
Other Features: With Set Screw
Pitch Diameter - Millimeter: 73.127
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D40B13SS 7/8

COMPARE

D40B13SS 7/8

Description
D40B13SS 7/8 RLR CHAIN SPROCKET ; 7/8" BORE DIA 13 TEETH 1/2" PITCH

MARTIN SPROCKET & GR

Part # D40B13SS 7/8

BDI # 21573683

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.089

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 2.328
Pitch Diameter - Millimeter: 53.06
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D40BS13H 5/8

COMPARE

D40BS13H 5/8

Description
D40BS13H 5/8 ; DOUBLE ROLLER CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # D40BS13H 5/8

BDI # 21573685

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.089

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.328
Pitch Diameter - Millimeter: 53.06
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY