2MM308WICR
Description
2MM308WICR PRECISION BALL BEARING ; PHENOLIC 40MM BORE 90MM OD 23MM WD AC
Part # 2MM308WICR
BDI # 1333867
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring