160B27 X 3-15/16
Description
160B27 X 3-15/16 ROLLER CHAIN SPROCKET ; 3-15/16" BORE 27T CHAIN #160
Part # 160B27 X 3-15/16
BDI # 25352199
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.228
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.312
Pitch Diameter - Millimeter:
437.58
Mounting Method:
Finished Bore