25880-2
Description
25880-20024 TAPERED ROLLER BEARING CONE ; PRECISION 1-7/16" BORE 31/32" WD
Part # 25880-20024
BDI # 1328811
Features
Component:
Cone
Width - Millimeter:
24.613
Inch - Metric:
Inch
Bore - Millimeter:
36.5
Bore - Inch:
1.437
Global Part Number GPN:
647863
Precision Class:
Standard
Width - Inch:
0.969
Basic Number:
25880
HA 311
Description
HA 311 BRG ADAPTER SLEEVE ; 1-15/16" BORE 1-27/32" LTB
Part # HA 311
BDI # 1269445
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
46.863
Length Thru Bore - Inch:
1.845
Bore - Millimeter:
49.225
Bore - Inch:
1.938
Other Features:
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
R14DDU
Description
R14DDU DEEP GROOVE BALL BRG ; 7/8" BOREX1-7/8" ODX3/8 " W 1-ROW
Part # R14DDU
BDI # 17761096
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
R12ZZ
Description
R12ZZ DEEP GROOVE BALL BRG ; 3/4" BOREX1-5/8" ODX7/16 " W 1-ROW
Part # R12ZZ
BDI # 1193061
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
11.125
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5155
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
PL 1-1/4 AS
Description
PL 1-1/4 AS KEYLESS SCREW LOCKING ASSY ; 1-1/4" BORE 2.362" OD
Part # PL1D
BDI # 928890
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.362
Outside Diameter - Millimeter:
60
Bore - Millimeter:
31.75
Length - Millimeter:
20
Other Features:
10 Locking Screws
Length - Inch:
0.787