3210 A-2RS1/C3

COMPARE

3210 A-2RS1/C3

Description
3210 A-2RS1/C3 ANG CONTACT BALL BRG ; 50MMX90MMX30.2MM

SKF

Part # 3210 A-2RS1/C3

BDI # 1250370

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 258029
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
3304 A-2RS1

COMPARE

3304 A-2RS1

Description
3304 A-2RS1 ANG CONTACT BALL BRG ; NON-RETURNABLE 20MMX52MMX22.2MM

SKF

Part # 3304 A-2RS1

BDI # 1250800

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 257955
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
3208 A-2RS1

COMPARE

3208 A-2RS1

Description
3208 A-2RS1 ANG CONTACT BALL BRG ; NON-RETURNABLE DBL ROW

SKF

Part # 3208 A-2RS1

BDI # 1250326

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 258063
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
3209 A-2RS1

COMPARE

3209 A-2RS1

Description
3209 A-2RS1 ANG CONTACT BALL BRG ; NON-RETURNABLE 45MMX85MMX30.2MM

SKF

Part # 3209 A-2RS1

BDI # 1250338

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 258054
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY