23034 CCK/C3W33

COMPARE

23034 CCK/C3W33

Description
23034 CCK/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 23034 CCK/C3W33

BDI # 1418183

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 10.236
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23134 CCK/C3W33

COMPARE

23134 CCK/C3W33

Description
23134 CCK/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE 170MMB 280MMOD 88MM WID

SKF

Part # 23134 CCK/C3W33

BDI # 1418148

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.024
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22224 EK

COMPARE

22224 EK

Description
22224 EK SPHR ROLLER BRG ; 120MM BORE 215MM OD 58MM WID

SKF

Part # 22224 EK

BDI # 1415467

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY