5308CZZG
Description
MRC.5308CZZG ANG CONTACT BALL BRG ; NON-RETURNABLE 40MMB 90MMOD 36.5MM WD
Part # MRC.5308CZZG
BDI # 662984
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256373
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
3210 A-2RS1/C3
Description
3210 A-2RS1/C3 ANG CONTACT BALL BRG ; 50MMX90MMX30.2MM
Part # 3210 A-2RS1/C3
BDI # 1250370
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
258029
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3304 A-2RS1
Description
3304 A-2RS1 ANG CONTACT BALL BRG ; NON-RETURNABLE 20MMX52MMX22.2MM
Part # 3304 A-2RS1
BDI # 1250800
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257955
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3209 A-2RS1
Description
3209 A-2RS1 ANG CONTACT BALL BRG ; NON-RETURNABLE 45MMX85MMX30.2MM
Part # 3209 A-2RS1
BDI # 1250338
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
258054
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3208 A-2RS1
Description
3208 A-2RS1 ANG CONTACT BALL BRG ; NON-RETURNABLE DBL ROW
Part # 3208 A-2RS1
BDI # 1250326
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
258063
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)