NS1500-24T 1-1/2IN KWSS
Description
NS1500-24T 1-1/2 KWSS SPROCKET ; NS1500-24T SPLIT
Part # 9121111
BDI # 19435126
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.524
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.55
Outside Diameter - Millimeter:
115.57
Pitch Diameter - Millimeter:
114.91
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore