Features
Enclosure:
Open
Outer Race Width - Millimeter:
45
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
263080
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.25
Length Thru Bore - Millimeter:
165.1
Length Thru Bore - Inch:
6.5
Outside Diameter - Millimeter:
285.75
Bore - Millimeter:
190.5
Bore - Inch:
7.5
Global Part Number GPN:
461748
Bushing Series:
8065
24040EJW33W40IC3
Description
24040EJW33W40IC3 SPHERICAL RLR BRG ; 200MM ID 310MM OD 109MM WD
Part # 24040EJW33W40IC3
BDI # 20054497
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
80BS30 1 1/2
Description
80BS30 1 1/2 ROLLER CHAIN SPROCKET ; 1" P 30T 1-1/2" BORE
Part # 80BS30 1 1/2
BDI # 624802
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
With 2 Set Screw
Global Part Number GPN:
34937
Pitch Diameter - Millimeter:
243
Mounting Method:
Finished Bore
6034
Description
6034 DEEP GROOVE BALL BEARING ; 170MM ID 260MM OD 42MM W OPEN
Part # 6034
BDI # 1205509
Features
Enclosure:
Open
Outer Race Width - Millimeter:
42
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No