Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
41.275
Bore - Millimeter:
31.75
Bore - Inch:
1.25
Global Part Number GPN:
17837
Bushing Series:
H
6018-2RS1
Description
6018-2RS1 DEEP GROOVE BALL BRG ; 90MM BORE 140MM OD 24MM WD
Part # 6018-2RS1
BDI # 1421966
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1786
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
FC-E-115R
Description
FC-E-115R FLANGE BLK RLR BRG ; 1-15/16" BORE 5.4" BOLT CIRCLE 4 HOLE
Part # 023129
BDI # 240730
Features
Cartridge Pilot Diameter - Inch:
4.5
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Nominal Bolt Circle Diameter Round - Inch:
5.4
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar | Optional E-Tect Seal
Global Part Number GPN:
551057
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
LR5201-2HRS-TVH-XL
Description
LR5201-2HRS-TVH-XL X-LIFE BEARING ; NON-RETURNABLE CAM FOLLOWER
Part # LR5201-2HRS-TVH-XL
BDI # 1411854
Features
Roller Width - Inch:
0.626
Roller Width - Millimeter:
15.9
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Lip Seal
Global Part Number GPN:
239645
39590-2
Description
39590-20024 TAPERED ROLLER BEARING CONE ; PRECISION 2-5/8" BORE 1-3/16" WD
Part # 39590-20024
BDI # 1339271
Features
Component:
Cone
Width - Millimeter:
30.175
Inch - Metric:
Inch
Bore - Millimeter:
66.675
Bore - Inch:
2.625
Global Part Number GPN:
648491
Precision Class:
Standard
Width - Inch:
1.188
Basic Number:
39590