LR5201-2HRS-TVH-XL
Description
LR5201-2HRS-TVH-XL X-LIFE BEARING ; NON-RETURNABLE CAM FOLLOWER
Part # LR5201-2HRS-TVH-XL
BDI # 1411854
Features
Roller Width - Inch:
0.626
Roller Width - Millimeter:
15.9
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Lip Seal
Global Part Number GPN:
239645
CYR 7/8 S CR
Description
CYR 7/8 S CR CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 4080112000
BDI # 347503
Features
Roller Width - Inch:
0.5
Roller Width - Millimeter:
12.7
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
22.225
Roller Diameter - Inch:
0.875
Other Features:
Full Complement | Corrosion Resistant | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21294
NUTR 2052 A
Description
NUTR 2052 A CAM FOLLOWER BRG ; NON-RETURNABLE 20MMB 52MM RLR DIA 24MM
Part # NUTR 2052 A
BDI # 1416470
Features
Roller Width - Inch:
0.945
Roller Width - Millimeter:
24
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Full Complement | With Flanged Inner Ring | Labyrinth Seal
Rolling Element:
Cylindrical Roller Bearing - Double Row
LR5001-2RS
Description
LR5001-2RS TRACK ROLLER BRG ; NON-RETURNABLE NR/ 12MM X 12MM WIDE
Part # LR5001-2RS
BDI # 1175317
Features
Roller Width - Inch:
0.472
Roller Width - Millimeter:
12
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Roller Diameter - Inch:
1.181
Other Features:
Lip Seal
Global Part Number GPN:
239633