NU 210 ECP
Description
NU 210 ECP CYLINDRICAL RLR BRG ; 50MM BORE 90MM OD 20 WID RBEC 1
Part # NU 210 ECP
BDI # 1420013
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455463
Number of Rows of Rollers:
Single Row
7310 BECBY
Description
7310 BECBY ANG CONTACT BALL BRG ; 50MM BORE 110MM OD 27MM WD
Part # 7310 BECBY
BDI # 1265758
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257586
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
NJ 216 ECP
Description
NJ 216 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE 80MMB 140MMOD 26 WID
Part # NJ 216 ECP
BDI # 1419990
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
454985
Number of Rows of Rollers:
Single Row
3002-2RS
Description
3002-2RS ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 3002-2RS
BDI # 1171921
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258173
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
NU 222 ECM
Description
NU 222 ECM CYLINDRICAL RLR BRG ; NON-RETURNABLE 110MMB 200MMOD 38 WID
Part # NU 222 ECM
BDI # 1265475
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455582
Number of Rows of Rollers:
Single Row