5315
Description
5315 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 75MM ID 160MM OD 68.3MM W
Part # 5315
BDI # 1203905
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
24 Degree
Other Features:
No Relubricatable | No Self Aligning | 147 KN Static Load Rating | 218 KN Dynamic Load Rating
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5315K
Description
5315K C3 ANGULAR CONTACT BALL BRG ; 75MM ID 160MM OD 68.3MM WD
Part # 5315K C3
BDI # 1346182
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255375
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
23120 CC/C3W33
Description
23120 CC/C3W33 SPHR ROLLER BRG ; 100MM BORE 165MM OD 52MM WID SHAFT MOUNT
Part # 23120 CC/C3W33
BDI # 1419831
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
35 Degree
Global Part Number GPN:
258229
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)