Page 1 of 2

Next

Compare
P2B-BASP-200

COMPARE

P2B-BASP-200

Description
P2B-BASP-200 PILLOW BLOCK BEARING

DODGE

Part # 006055

BDI # 238937

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 101.6
Other Features: Babbitt Insert Bearing
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6

Housing Material: Cast Iron
Mounting Method: Shaft Mount
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 44.45

Price Inventory : In stock
Loading Price
QTY
22308 E

COMPARE

22308 E

Description
22308 E SPHR ROLLER BRG ; 40MMX90MMX33MM SHAFT MOUNT

SKF

Part # 22308 E

BDI # 1417227

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 3.543
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
P2B-BZSP-207

COMPARE

P2B-BZSP-207

Description
P2B-BZSP-207 PILLOW BLOCK BEARING

DODGE

Part # 005076

BDI # 238906

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 123.825
Other Features: Bronze Insert Bearing
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 7

Housing Material: Cast Iron
Mounting Method: Shaft Mount
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 54

Price Inventory : Available to order
Loading Price
QTY
F2B-PSEZ-104S-P

COMPARE

F2B-PSEZ-104S-P

Description
F2B-PSEZ-104S-P FLANGED SLEEVE BEARING

DODGE

Part # 034729

BDI # 242563

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 30.175
Nominal Bolt Circle Diameter Round - Inch: 4.6
Housing Configuration: 1 Piece Solid
Housing Style: 2 Bolt Flange Block

Housing Material: Polymer
Mounting Method: Shaft Mount
Nominal Bolt Circle Diameter Round - Millimeter: 117
Number of Mounting Holes: 2
Rolling Element: Sleeve Bearing

Price Inventory : Available to order
Loading Price
QTY
21309EAE4C3

COMPARE

21309EAE4C3

Description
21309EAE4C3 SPHERICAL ROLLER BRG ; 45MM BOREX100MM ODX25MM W 2-ROW

NSK

Part # 21309EAE4C3

BDI # 1183894

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 3.937
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY