87500
Description
87500 DEEP GROOVE BALL BRG ; 10MM BORE 30MM OD 9MM WD SR
Part # 87500
BDI # 663279
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove | Felt Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
204KTD
Description
204KTD DEEP GROOVE BALL BEARING ; 20MM ID 47MM OD 15.875MM WD SR
Part # 204KTD
BDI # 1311978
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
15.875
Other Features:
Deep Groove | Conrad | Light Duty | Felt Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Smaller Inner Ring
Snap Ring:
No
78685TNHR53
Description
78685TNHR53 SPECIALTY BALL BEARING ; 0.635" BORE 1.575" OD 0.472" WD
Part # 78685TNHR53
BDI # 796011
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
12
Other Features:
Special Agricultural Bearing | Exxon Unirex N2
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No