80BS30 2 3/16
Description
80BS30 2 3/16 ROLLER CHAIN SPROCKET ; 1" P 30T 2-3/16" BORE
Part # 80BS30 2 3/16
BDI # 624811
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
With 2 Set Screw
Global Part Number GPN:
35602
Pitch Diameter - Millimeter:
243
Mounting Method:
Finished Bore
23040 CC/W33
Description
23040 CC/W33 SPHR ROLLER BRG ; 200MM BORE 310MM OD 82MM WID SHAFT MOUNT
Part # 23040 CC/W33
BDI # 1418170
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
60B60 1-3/4 SPLIT W/S2 HUB KW
Description
60B60 1-3/4 SPLIT W/S2 HUB KW SPROCKET ; SGL ROLLER CHAIN SPROCKET 3/4IN PITCH
Part # 60B60 1-3/4 SPLIT W/S2 HUB KW
BDI # 21445285
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
Split Type
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Finished Bore
16B32BR 50MM
Description
16B32BR 50MM SPROCKET ; 50MM BORE 32 TEETH STEEL
Part # 16B32BR 50MM
BDI # 21445089
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.202
Inch - Metric:
Metric
Material:
Brass
Outside Diameter - Inch:
10.753
Other Features:
Simplex Type | With Set Screw
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Finished Bore