VTWS-216
Description
VTWS-216 TAKE-UP BEARING UNIT ; 1" BORE 17/32" SLOT WID
Part # 767626
BDI # 311587
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.531
Slot to Slot Distance - Millimeter:
76.2
Other Features:
Single Row | Normal Duty | Wide Slot | Single Lip Contact Seal | Temperature Range From -20 To 200 Degree F
Global Part Number GPN:
23504
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
CRSTF-PN23
Description
CRSTF-PN23 TAKE-UP BEARING ; NON-RETURNABLE PN GOLD XYLAN
Part # 711233
BDI # 357297
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
4
Housing Material:
Fluoropolymer Coated Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.531
Slot to Slot Distance - Millimeter:
101.6
Slot Width - Millimeter:
13.5
Other Features:
Single Row | Standard Duty | Solid Housing | High Performance Seal | Has Flinger
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Slot Width - Inch:
0.531
Slot to Slot Distance - Millimeter:
76.2
Slot Width - Millimeter:
13.5
Other Features:
Single Row | Normal Duty | Wide Inner Race | Wide Slot | Corrosion Resistant Insert
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
ST-23T
Description
ST-23T TAKE-UP BALL BEARING ; 1-7/16" BORE 17/32" SLOT WID
Part # 705532
BDI # 355107
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Slot Width - Inch:
0.531
Slot to Slot Distance - Millimeter:
88.9
Other Features:
Single Row | Standard Duty | Skwezloc | Solid Housing | Felt Labyrinth Seal
Global Part Number GPN:
675310
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
RTU1 1/4
Description
RTU1 1/4 TAKE-UP BRG UNIT ; 1-1/4" BORE 17/32" SLOT WID
Part # RTU1 1/4
BDI # 1371786
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3.5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Slot Width - Inch:
0.531
Slot to Slot Distance - Millimeter:
88.9
Other Features:
Single Row | Normal Duty | Wide Inner Race | Double Land Riding Rubber Contact Seal | With Set Screw
Global Part Number GPN:
674605
Housing Style:
Unit Only
Rolling Element:
Ball Bearing