LR5201-2HRS-TVH-XL
Description
LR5201-2HRS-TVH-XL X-LIFE BEARING ; NON-RETURNABLE CAM FOLLOWER
Part # LR5201-2HRS-TVH-XL
BDI # 1411854
Features
Roller Width - Inch:
0.626
Roller Width - Millimeter:
15.9
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Lip Seal
Global Part Number GPN:
239645
NUTR15-A
Description
NUTR15-A CAM FOLLOWER BEARING ; NON-RETURNABLE 35MM OD
Part # NUTR15-A
BDI # 1182031
Features
Roller Width - Inch:
0.709
Roller Width - Millimeter:
18
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN:
239812
NUTR15-X-A
Description
NUTR15-X-A CAM FOLLOWER BEARING ; NON-RETURNABLE 15MM BORE 35MM RLR DIA
Part # NUTR15-X-A
BDI # 1412409
Features
Roller Width - Inch:
0.709
Roller Width - Millimeter:
18
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN:
239815
NATR15-X-PP-A
Description
NATR15-X-PP-A CAM FOLLOWER BEARING ; NON-RETURNABLE 15MM BORE 35MM RLR DIA
Part # NATR15-X-PP-A
BDI # 1175535
Features
Roller Width - Inch:
0.709
Roller Width - Millimeter:
18
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Caged | With Inner Ring | 3 Stage Sealing
Global Part Number GPN:
239728
NATR15-PP
Description
NATR15-PP CAM FOLLOWER BEARING ; NON-RETURNABLE 15MM BORE 35MM RLR DIA
Part # NATR15-PP-A
BDI # 1412386
Features
Roller Width - Inch:
0.709
Roller Width - Millimeter:
18
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Caged | With Inner Ring | 3 Stage Sealing
Global Part Number GPN:
239727