Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
22230 CCK/C4W33
Description
22230 CCK/C4W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 22230 CCK/C4W33
BDI # 1264992
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23032 CCK/C4W33
Description
23032 CCK/C4W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23032 CCK/C4W33
BDI # 1265851
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
6022 2 7/16
Description
6022 2 7/16 CHAIN CPLG HUB ; 60 CHAIN 22 TEETH
Part # 6022 2 7/16
BDI # 623733
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.67
Length Thru Bore - Millimeter:
53.975
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
114.3
Hub Diameter - Inch:
4.5
Coupling Type:
Chain Coupling
NUP234-E-XL-M1
Description
NUP234-E-XL-M1 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE
Part # NUP234-E-XL-M1
BDI # 1165270
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
449407
Number of Rows of Rollers:
Single Row