Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
254749
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
377TD-2
Description
377TD-20000 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE DOUBLE ROW 4 OD
Part # 377TD-20000
BDI # 1338588
Features
Component:
Double Cone
Width - Millimeter:
53.188
Inch - Metric:
Inch
Bore - Millimeter:
52.172
Bore - Inch:
2.054
Other Features:
Tapered Bore
Global Part Number GPN:
646293
Precision Class:
Standard
Width - Inch:
2.094
Basic Number:
377TD
3218 E/C3
Description
3218 E/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # 3218 E/C3
BDI # 1250438
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257966
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
22162DE-2
Description
22162DE-2 TAPERED ROLLER BRG CONE ; NON-RETURNABLE DOUBLE ROW 4 OD
Part # 22162DE-40287
BDI # 1316806
Features
Component:
Double Cone
Width - Millimeter:
85.725
Inch - Metric:
Inch
Bore - Millimeter:
41.275
Bore - Inch:
1.625
Other Features:
Extended Small Rib
Global Part Number GPN:
645793
Precision Class:
Standard
Width - Inch:
3.375
Basic Number:
22162DE