23130KEMW33
Description
23130KEMW33 SPHERICAL RLR BRG ; 150MM ID 250MM OD 80MM WD
Part # 23130KEMW33
BDI # 20054124
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22162DE-2
Description
22162DE-2 TAPERED ROLLER BRG CONE ; NON-RETURNABLE DOUBLE ROW 4 OD
Part # 22162DE-40287
BDI # 1316806
Features
Component:
Double Cone
Width - Millimeter:
85.725
Inch - Metric:
Inch
Bore - Millimeter:
41.275
Bore - Inch:
1.625
Other Features:
Extended Small Rib
Global Part Number GPN:
645793
Precision Class:
Standard
Width - Inch:
3.375
Basic Number:
22162DE
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23040 CCK/W33
Description
23040 CCK/W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23040 CCK/W33
BDI # 1265035
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
688TD-2
Description
688TD-20000 TPD RLR BEARING CONE ; DOUBLE ROW 4-8 OD
Part # 688TD-20000
BDI # 1425037
Features
Component:
Double Cone
Width - Millimeter:
95.25
Inch - Metric:
Inch
Bore - Millimeter:
100.203
Bore - Inch:
3.945
Other Features:
Tapered Bore
Global Part Number GPN:
647493
Precision Class:
Standard
Width - Inch:
3.75
Basic Number:
688TD