7311WN/311KSDBE4150C1

COMPARE

7311WN/311KSDBE4150C1

Description
7311WN/311KSDBE4150C1 BALL BRG ; NON-RETURNABLE 55MM ID 130MM OD 58MM WD

TIMKEN

Part # 7311WN/311KSDBE4150C1

BDI # 1350530

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Maximum Capacity / Filling Slot: Yes
Flush Ground: Yes

Contact Angle: 40 Degree
Cage Material: Brass
Internal Clearance: C1-Extra Tight
Snap Ring: No
Number of Bearings: 2 (1 Pair)

Price Inventory : Available to order
Loading Price
QTY
7212DU

COMPARE

7212DU

Description
MRC.7212DU ; ANGULAR CONTACT BALL BEARING

SKF

Part # MRC.7212DU

BDI # 662673

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 29 Degree
Global Part Number GPN: 254559
Cage Material: Steel
Snap Ring: No
Number of Bearings: 2 (1 Pair)

Price Inventory : Available to order
Loading Price
QTY