Page 1 of 285

Next

Compare
5JX5/8

COMPARE

5JX5/8

Description
5JX5/8 COUPLING FLANGE

DODGE

Part # 022715

BDI # 628692

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 27
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 47.625
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 240In-Lbs

Price Inventory : In stock
Loading Price
QTY
10C 2-3/8

COMPARE

10C 2-3/8

Description
10C 2-3/8 COUPLING HUB

TB WOODS

Part # 10C238

BDI # 981560

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Clamp Hub Flange | Set Screw | Integral Locking Collar and Screw
Hub Diameter - Millimeter: 127
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 2875 | Hytrel/Urethane 11350In-Lbs

Price Inventory : In stock
Loading Price
QTY
8S X 1 5/8

COMPARE

8S X 1 5/8

Description
8S X 1 5/8 COUPLING FLANGE ; 1-5/8" BORE 5.45" OD 3-1/4" HUB

DODGE

Part # 004573

BDI # 238718

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 53.086
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: 1135In-Lbs

Price Inventory : In stock
Loading Price
QTY
3J 1/2

COMPARE

3J 1/2

Description
3J 1/2 SLEEVE COUPLING FLANGE ; 1/2" BORE 2-1/16" OD 1-1/4" HUB

MARTIN SPROCKET & GR

Part # 3J 1/2

BDI # 618363

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.062

Length Thru Bore - Millimeter: 20.65
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 31.75
Coupling Type: Elastomeric Coupling
Torque: TPR 60In-Lbs

Price Inventory : In stock
Loading Price
QTY
4J 7/8

COMPARE

4J 7/8

Description
4J 7/8 SLEEVE COUPLING FLANGE ; 7/8" BORE 2.46" OD 1-5/8" HUB 7/8" LTB

MARTIN SPROCKET & GR

Part # 4J 7/8

BDI # 619412

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.46

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 41.275
Coupling Type: Elastomeric Coupling
Torque: TPR 120In-Lbs

Price Inventory : In stock
Loading Price
QTY