Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
32.537
Other Features:
Double Row | With Set Screw | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
5.118
Length Thru Bore - Millimeter:
91.288
Outer Race Profile:
Spherical
Global Part Number GPN:
560937
Mounting Method:
Concentric Collar
R4BZZ
Description
R4BZZ DEEP GROOVE BALL BRG ; 1/4" BOREX3/4" ODX13/64 " W 1-ROW
Part # R4BZZ
BDI # 1193106
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
4.978
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5038
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6208LLB
Description
6208LLB DEEP GROOVE BALL BEARING ; 40MM ID 80MM OD 18MM W DOUBLE SEALED
Part # 6208LLB
BDI # 1413437
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259115
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6209-ZZC3
Description
6209-ZZ-C3 DEEP GROOVE BALL BEARING ; 45MM ID 85MM OD 19MM WD
Part # 6209-ZZ-C3
BDI # 1424870
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6320/C3VL0241
Description
6320/C3VL0241 DEEP GROOVE BALL BRG ; 100MM BORE 215MM OD 47MM WD SR OPEN
Part # 6320/C3VL0241
BDI # 1417380
Features
Enclosure:
Open
Outer Race Width - Millimeter:
47
Other Features:
Deep Groove | VL0241 Aluminum Oxide Coated External Surfaces
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
Electrical Insulation On Outer Ring
Snap Ring:
No