6901VV
Description
6901VV DEEP GROOVE BALL BRG ; 12MM BOREX24MM ODX6MM W 1-ROW
Part # 6901VV
BDI # 1187048
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5491
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
RA115RR
Description
RA115RR + COL INSERT BRG ; 1-15/16" BORE NARROW IR 0.866" OR WID
Part # RA115RR + COL
BDI # 1371316
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
43.663
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
W207PP;W207PP Z17-P FS50000
Description
W207PP Z17-PFS50000 DEEP GROOVE BALL BRG ; 35MM ID 72MM OD 27MM WD
Part # W207PP Z17-PFS50000
BDI # 1374866
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
27
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269403
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
3208 A-2RS1/C3
Description
3208 A-2RS1/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 40MMX80MMX30.2MM
Part # 3208 A-2RS1/C3
BDI # 1250327
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
258061
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
626-ZZ
Description
626-ZZ DEEP GROOVE BALL BEARING ; 6MM ID 19MM OD 6MM WD 2 SHIELD 10 EA/PAK
Part # 626-ZZ
BDI # 1424912
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No