Page 1 of 534

Next

Compare
300 HUB NO BORE

COMPARE

300 HUB NO BORE

Description
300 HUB NO BORE COUPLING HUB ; 2.9" HUB DIA JAW COUPLING HUB SHAFT

MAGNALOY COUPLING

Part # M300R

BDI # 601396

Features

Bore Profile: No Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Spider | Solid Hub
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling
Torque: Neoprene 701.4 | Urethane 1052.1 | Hytrel 2104.2In-Lbs

Price Inventory : In stock
Loading Price
QTY
28H300-2012

COMPARE

28H300-2012

Description
28H300-2012 SYNCHRONOUS PULLEY

TB WOODS

Part # TL28H300

BDI # 996305

Features

Pitch Diameter - Inch: 4.456
Flange Outside Diameter - Millimeter: 119.126
Inch - Metric: Inch
Outside Diameter - Inch: 4.402
Face Width - Millimeter: 85.725

Face Width - Inch: 3.375
Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 113.19
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
16J3.00-SH

COMPARE

16J3.00-SH

Description
16J3.00-SH TRANSMISSION PULLEY

TB WOODS

Part # 16J300

BDI # 995895

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3
Outside Diameter - Millimeter: 76.2
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway
Mounting Method: Bushed
Belt Series: J
Bushing Size: SH
Number of Grooves: 16

Price Inventory : Available to order
Loading Price
QTY
26H300-2012

COMPARE

26H300-2012

Description
26H300-2012 SYNCHRONOUS PULLEY

TB WOODS

Part # TL26H300

BDI # 987930

Features

Pitch Diameter - Inch: 4.138
Flange Outside Diameter - Millimeter: 111.252
Inch - Metric: Inch
Outside Diameter - Inch: 4.084
Face Width - Millimeter: 85.725

Face Width - Inch: 3.375
Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 105.11
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
22H300-1615

COMPARE

22H300-1615

Description
22H300-1615 SYNCHRONOUS PULLEY

TB WOODS

Part # TL22H300

BDI # 994640

Features

Pitch Diameter - Inch: 3.501
Flange Outside Diameter - Millimeter: 95.25
Inch - Metric: Inch
Outside Diameter - Inch: 3.447
Face Width - Millimeter: 85.725

Face Width - Inch: 3.375
Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 88.925
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY