B204A CL
Description
B204A CL MECHANICAL CAM CLUTCH ; 1.848IN DIA 50FT-LB TORQUE 2500RPM
Part # 172701
BDI # 345678
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Back Stopping | Indexing | Overruning
Number of Stop Collars:
0
Direction of Rotation:
Bidirectional
Inch - Metric:
Inch
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
50Lb-ft
Type of Friction:
Not Applicable
302 MORFLEX FLANGE 3/4 FB
Description
302 MORFLEX FLANGE 3/4 FB COUPLING ; NON-RETURNABLE ELASTOMERIC
Part # 084179
BDI # 345801
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Back Stopping | Indexing | Overruning
Number of Stop Collars:
0
Direction of Rotation:
Bidirectional
Inch - Metric:
Inch
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
400Lb-ft
Type of Friction:
Not Applicable
250A-2 TL 5/8 FB
Description
250A-2 TL 5/8 FB MECHANICAL CLUTCH ; NON-RETURNABLE TORQUE LIMITER
Part # 465802
BDI # 345865
Features
Bore Profile:
Straight | Finished
Inch - Metric:
Inch
Bore - Millimeter:
15.875
Bore - Inch:
0.625
Other Features:
Easy Set Adjustment | Multiple Torque Adjustment Setting
Global Part Number GPN:
472230
Torque:
Static Torque 10 to 40Lb-ft
Product Name:
Torque Limiter
Product Type:
Friction Facing
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Overruning
Number of Stop Collars:
0
Direction of Rotation:
Bidirectional
Inch - Metric:
Metric
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
8.85Lb-ft
Type of Friction:
Not Applicable