46790-2
Description
46790-20024 TAPERED ROLLER BEARING CONE ; PRECISION 6-1/2" BORE 1-9/16" WID
Part # 46790-20024
BDI # 1343899
Features
Component:
Cone
Width - Millimeter:
39.7
Inch - Metric:
Inch
Bore - Millimeter:
165.1
Bore - Inch:
6.5
Global Part Number GPN:
648840
Precision Class:
Standard
Width - Inch:
1.563
Basic Number:
46790
NA4826-XL
Description
NA4826-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE
Part # NA4826-XL
BDI # 18314030
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591514
Self Aligning:
No
23940EM2NW502C6
Description
23940EM2NW502C6 SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 23940EM2NW502C6
BDI # 20054649
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C6
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
220WDD
Description
220WDD DEEP GROOVE BALL BRG ; 100MM ID 180MM OD 34MM WD
Part # 220WDD
BDI # 1316784
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
34
Other Features:
Deep Groove | Radial | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
1424
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
KD040CPO
Description
KDN.KD040CP0 RADIAL BALL BEARING ; NON-RETURNABLE 4" ID 127.0MM OD
Part # KDN.KD040CP0
BDI # 20344573
Features
Enclosure:
Open
Outer Race Width - Millimeter:
12.7
Other Features:
Snap Over Cage | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No