1110T HUB 4.375 1X1/2KW NR 0788496
Description
1110T HUB 4.3750 NON STK ; 0788496
Part # 4300622
BDI # 18106265
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
208.026
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
127
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
160.274
Coupling Type:
Grid Coupling
Torque:
82500In-Lbs
1120T HUB 4.875 1-1/4X5/8KW NR 0788499
Description
1120T HB 4.8750 NN STK 1- ; 0788499
Part # 4300623
BDI # 18106508
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
149.352
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
179.324
Hub Diameter - Inch:
7.06
Coupling Type:
Grid Coupling
Torque:
121000In-Lbs
1120T HUB 4.4965 1X1/2KW NR 0744053
Description
1120T HUB 4.4965 +.0015 KW1 ; 0744053
Part # 4300392
BDI # 18106526
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
149.352
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
179.324
Hub Diameter - Inch:
7.06
Coupling Type:
Grid Coupling
Torque:
121000In-Lbs
1110T HUB 4.434 1X1/2KW NR 0744041
Description
1110T HUB 4.4375 BORE ; 0744041
Part # 4300380
BDI # 18106266
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
208.026
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
127
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
160.274
Coupling Type:
Grid Coupling
Torque:
82500In-Lbs
1030G FLEX HUB 4.000 1X1/2KW 0744701
Description
1030G HUB 4.000 BORE ; 0744701 3.9975
Part # 4400124
BDI # 18104733
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
152.4
Hub Diameter - Inch:
6
Coupling Type:
Gear Coupling
Torque:
107100In-Lbs