NU324EG1C3

COMPARE

NU324EG1C3

Description
NU324EG1C3 CYLINDRICAL ROLLER BEARING ; 120MMX260MMX55MM

NTN

Part # NU324EG1C3

BDI # 1227282

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 453867
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
UCPX20-315D1

COMPARE

UCPX20-315D1

Description
UCPX20-315D1 PILLOW BLOCK BEARING ; 3-15/16" BORE 5" BASE-CTR HGT

NTN

Part # UCPX20-315D1

BDI # 1234724

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 117.5
Other Features: Single Row
Global Part Number GPN: 514646
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 13.3
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
UCX20-315D1

COMPARE

UCX20-315D1

Description
UCX20-315D1 INSERT BEARING ; 3.9375"ID 7.4803"OD

NTN

Part # UCX20-315D1

BDI # 1235179

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 44
Other Features: Single Row | Medium Duty | Steel Cage
Inch - Metric: Inch

Outside Diameter - Inch: 7.48
Length Thru Bore - Millimeter: 117.5
Outer Race Profile: Spherical
Global Part Number GPN: 564613
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY