DU-C-315

COMPARE

DU-C-315

Description
DU-C-315 TAPERED ROLLER INSERT BRG ; TYPE C

DODGE

Part # 065304

BDI # 245770

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9.75
Length Thru Bore - Millimeter: 241.3
Length Thru Bore - Inch: 9.5
Other Features: Double Row | Special Duty

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Rolling Element: Tapered Roller Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : Available to order
Loading Price
QTY
22224 EK

COMPARE

22224 EK

Description
22224 EK SPHR ROLLER BRG ; 120MM BORE 215MM OD 58MM WID

SKF

Part # 22224 EK

BDI # 1415467

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY