Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
63.5
Other Features:
Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
7.48
Length Thru Bore - Millimeter:
117.475
Outer Race Profile:
Cylindrical
Global Part Number GPN:
563477
Mounting Method:
Set Screw
MFC-64
Description
MFC-64 FLANGE CARTRIDGE BEARING UNIT ; 4" BORE 9.4" BOLT CIRCLE 4 HOLE
Part # 714692
BDI # 348011
Features
Cartridge Pilot Diameter - Inch:
8.125
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
117.475
Nominal Bolt Circle Diameter Round - Inch:
9.4
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Medium Duty | Has Flinger
Global Part Number GPN:
19361
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Set Screw
UCPX20-315D1
Description
UCPX20-315D1 PILLOW BLOCK BEARING ; 3-15/16" BORE 5" BASE-CTR HGT
Part # UCPX20-315D1
BDI # 1234724
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
117.5
Other Features:
Single Row
Global Part Number GPN:
514646
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCX20-315D1
Description
UCX20-315D1 INSERT BEARING ; 3.9375"ID 7.4803"OD
Part # UCX20-315D1
BDI # 1235179
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
44
Other Features:
Single Row | Medium Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
7.48
Length Thru Bore - Millimeter:
117.5
Outer Race Profile:
Spherical
Global Part Number GPN:
564613
Mounting Method:
Set Screw
FC3U2E64N
Description
FC3U2E64N FLANGED CARTRIDGE BALL BEARING ; 4" SHAFT DIA
Part # 2012235
BDI # 575328
Features
Cartridge Pilot Diameter - Inch:
8.125
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
107.95
Nominal Bolt Circle Diameter Round - Inch:
9.4
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
244483
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Set Screw