Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.555
Length Thru Bore - Inch:
3.762
Bore - Millimeter:
112.725
Bore - Inch:
4.438
Other Features:
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
165.887
Other Features:
Double Row | Springlok Collar With 65 Deg Set Screw Mounting
Global Part Number GPN:
521049
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.375
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
161.925
Bore - Millimeter:
114.3
Bore - Inch:
4.5
Global Part Number GPN:
461607
Bushing Series:
4535
RPB 407-4
Description
RPB 407-4 PILLOW BLOCK ROLLER BEARING ; 4-7/16" BORE 4-3/4" BASE-CTR HGT 4 HOLE
Part # 550229
BDI # 351727
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
171.45
Other Features:
Double Row | Double Collar
Global Part Number GPN:
12745
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
1120T HUB 4.4965 1X1/2KW NR 0744053
Description
1120T HUB 4.4965 +.0015 KW1 ; 0744053
Part # 4300392
BDI # 18106526
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
149.352
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
179.324
Hub Diameter - Inch:
7.06
Coupling Type:
Grid Coupling
Torque:
121000In-Lbs