Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
133.629
Length Thru Bore - Inch:
5.261
Bore - Millimeter:
176.225
Bore - Inch:
6.938
Other Features:
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
23038 CCK/C3W33
Description
23038 CCK/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23038 CCK/C3W33
BDI # 1418942
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
120
Length Thru Bore - Inch:
4.724
Bore - Millimeter:
180
Bore - Inch:
7.087
Other Features:
Tapered Threaded Sleeve
23040 CCK/W33
Description
23040 CCK/W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23040 CCK/W33
BDI # 1265035
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
126
Length Thru Bore - Inch:
4.961
Bore - Millimeter:
200
Bore - Inch:
7.874
Other Features:
Tapered Threaded Sleeve