23038 CCK/C3W33
Description
23038 CCK/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23038 CCK/C3W33
BDI # 1418942
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
120
Length Thru Bore - Inch:
4.724
Bore - Millimeter:
180
Bore - Inch:
7.087
Other Features:
Tapered Threaded Sleeve
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
126
Length Thru Bore - Inch:
4.961
Bore - Millimeter:
200
Bore - Inch:
7.874
Other Features:
Tapered Threaded Sleeve
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.437
Length Thru Bore - Millimeter:
288.925
Length Thru Bore - Inch:
11.375
Outside Diameter - Millimeter:
265.1
Bore - Millimeter:
177.8
Bore - Inch:
7
Other Features:
Keyway on ID
Global Part Number GPN:
465614
Bushing Series:
W
22340 CC/C3W33
Description
22340 CC/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 22340 CC/C3W33
BDI # 1265058
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing