23044 CC/C3W33
Description
23044 CC/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE 220MMB 340MMOD 90MM WID
Part # 23044 CC/C3W33
BDI # 1418131
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NU 1044 ML
Description
NU 1044 ML CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NU 1044 ML
BDI # 1264207
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
565153
Number of Rows of Rollers:
Single Row
H244848TD-90021
Description
H244848TD-90021 TAPERED ROLLER BRG ASSY ; NON RETURNABLE 2-ROW 12-18 OD
Part # H244848TD-90021
BDI # 1356801
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
14.125
Outside Diameter - Millimeter:
358.775
Bore - Millimeter:
219.075
Other Features:
1 Double Cone | 2 Single Cup | Heavy Duty | Tapered Bore
Global Part Number GPN:
656290
Assembly Components:
H244848TD (1) | H244810 (2) | H244810EA (1)
Basic Number:
H244848
Precision Class:
Standard
LM241149-2
Description
LM241149-20024 TAPERED ROLLER BRG CONE ; STANDARD PRECISION 8" BORE 1-11/16" WD
Part # LM241149-20024
BDI # 1364010
Features
Component:
Cone
Width - Millimeter:
42.875
Inch - Metric:
Inch
Bore - Millimeter:
203.2
Bore - Inch:
8
Other Features:
Light Medium Duty
Global Part Number GPN:
647100
Precision Class:
Standard
Width - Inch:
1.688
Basic Number:
LM241149
22244EMBW507C08C3
Description
22244EMBW507C08C3 SPHERICAL RLR BRG ; 220MM ID 400MM OD 108MM WD
Part # 22244EMBW507C08C3
BDI # 20054204
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing