NCF 2956 CV
Description
NCF 2956 CV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NCF 2956 CV
BDI # 23988527
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU 244 M C3
Description
NU 244 M C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NU 244 M C3
BDI # 24010132
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Pain Inner Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NNC 4940 CV
Description
NNC 4940 CV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NNC 4940 CV
BDI # 24004665
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Outer Ring - One Side
Other Features:
Full Complement
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NNC 4848 CV
Description
NNC 4848 CV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NNC 4848 CV
BDI # 24003915
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Outer Ring - One Side
Other Features:
Full Complement
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NCF 2952 CV
Description
NCF 2952 CV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NCF 2952 CV
BDI # 24003919
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement
Number of Rows of Rollers:
Single Row
Snap Ring:
No