B7005-E-T-P4S-DUL
Description
B7005-E-T-P4S-DUL SPINDLE BEARING
Part # B7005-E-T-P4S-DUL
BDI # 22452891
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
B7005-C-2RSD-T-P4S-DUM
Description
B7005-C-2RSD-T-P4S-DUM SPINDLE BEARING ; NON-RETURNABLE
Part # B7005-C-2RSD-T-P4S-DUM
BDI # 1154829
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
B7205-C-T-P4S-DUL
Description
B7205-C-T-P4S-DUL SPINDLE BEARING
Part # B7205-C-T-P4S-DUL
BDI # 1155114
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
HCS7005-C-T-P4S-DUL
Description
HCS7005-C-T-P4S-DUL SPINDLE BEARING ; NON-RETURNABLE
Part # HCS7005-C-T-P4S-DUL
BDI # 1158435
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
B7005-C-T-P4S-DUM
Description
B7005-C-T-P4S-DUM SPINDLE BEARING ; NON-RETURNABLE
Part # B7005-C-T-P4S-DUM
BDI # 1154833
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring