6005LLU
Description
6005LLU DEEP GROOVE BALL BEARING ; 25MM ID 47MM OD 12MM W DOUBLE SEALED
Part # 6005LLU
BDI # 1204622
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265583
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
LR205-2RSR
Description
LR205-2RSR YOKE TYPE TRACK ROLLER ; NON-RETURNABLE
Part # LR205-2RSR
BDI # 1411843
Features
Roller Width - Inch:
0.591
Roller Width - Millimeter:
15
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Lip Seal
Global Part Number GPN:
239617
EP-162024
Description
EP-162024 SLEEVE BEARING ; 1.003"X1.254"X1-1/2" PWDR MTL BRNZ
Part # 201330
BDI # 523538
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.254
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1.5
Global Part Number GPN:
490564
EF-162016
Description
EF-162016 PLAIN BEARING ; 1.003"X1.254"X1"X1-1/2"X1/8"
Part # 202071
BDI # 524044
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.25
Flange Outside Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.254
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
25.4
Global Part Number GPN:
490207
AM-2530-25
Description
AM-2530-25 SLEEVE BEARING ; 25MMX30MMX25MM PWDR MTL BRNZ
Part # 601365
BDI # 525941
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.984
Nominal Outside Diameter - Inch:
1.181
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.181
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
25
Length Thru Bore - Inch:
0.984
Global Part Number GPN:
488615