Page 1 of 5

Next

Compare
SI 35 TXE-2LS

COMPARE

SI 35 TXE-2LS

Description
SI 35 TXE-2LS ROD END PLAIN BRG

SKF

Part # SI 35 TXE-2LS

BDI # 1417654

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 22
Material - Ball: Steel
Material - Liner: Teflon
Material - Outer Member: Steel

Mounting Thread: M36 X 3
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: 3 Piece | Zinc Plated Outer | Self Lubricating | Maintenance Free | Triple Lip Heavy Duty Seals
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Request A Price QTY
SIR 35 ES

COMPARE

SIR 35 ES

Description
SIR 35 ES ROD END PLAIN BRG ; 35MM BORE 30.5MM HOUSING WD FEMALE

SKF

Part # SIR 35 ES

BDI # 1419210

Features

Enclosure: Open
Housing Width - Millimeter: 30.5
Material - Ball: Steel
Material - Liner: Steel
Material - Outer Member: Steel

Mounting Thread: M28 X 1.5
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: 3 Piece
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Request A Price QTY
SAL 35 TXE-2LS

COMPARE

SAL 35 TXE-2LS

Description
SAL 35 TXE-2LS ROD END PLAIN BRG

SKF

Part # SAL 35 TXE-2LS

BDI # 1262443

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 22
Material - Ball: Steel
Material - Liner: Teflon
Material - Outer Member: Steel

Mounting Thread: M36 X 3
Thread Direction: Left Hand
Inch - Metric: Metric
Other Features: 3 Piece | Zinc Plated Outer | Self Lubricating | Maintenance Free | Triple Lip Heavy Duty Seals
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Request A Price QTY
SA 35 TXE-2LS

COMPARE

SA 35 TXE-2LS

Description
SA 35 TXE-2LS ROD END PLAIN BRG

SKF

Part # SA 35 TXE-2LS

BDI # 1262442

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 22
Material - Ball: Steel
Material - Liner: Teflon
Material - Outer Member: Steel

Mounting Thread: M36 X 3
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: 3 Piece | Zinc Plated Outer | Self Lubricating | Maintenance Free | Triple Lip Heavy Duty Seals
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Request A Price QTY
SIL 35 TXE-2LS

COMPARE

SIL 35 TXE-2LS

Description
SIL 35 TXE-2LS ROD END PLAIN BRG

SKF

Part # SIL 35 TXE-2LS

BDI # 1262459

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 22
Material - Ball: Steel
Material - Liner: Teflon
Material - Outer Member: Steel

Mounting Thread: M36 X 3
Thread Direction: Left Hand
Inch - Metric: Metric
Other Features: 3 Piece | Zinc Plated Outer | Self Lubricating | Maintenance Free | Triple Lip Heavy Duty Seals
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Request A Price QTY