80B31F X 1-5/8
Description
80B31F X 1-5/8 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 80BS31 1 5/8
BDI # 915855
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.884
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.434
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
251.054
Mounting Method:
Finished Bore
3114MG125BF-F1.625
Description
3114MG125BF F1.6250 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3114MG125BF-F1.625
BDI # 922255
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125
3114MG68BF-F1.625
Description
3114MG68BF F1.6250 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3114MG68BF-F1.6250
BDI # 922272
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Finished Bore
Belt Width - Millimeter:
68
3114MG90BF-F1.625
Description
3114MG90BF F1.6250 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3114MG90BF-F1.6250
BDI # 922282
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Finished Bore
Belt Width - Millimeter:
90
H60B31F X 1-5/8
Description
H60B31F X 1-5/8 ROLLER CHAIN SPROCKET ; 3/4" P 31T 1-5/8" BORE W/HARDENED TEETH
Part # H60B31F X 1-5/8
BDI # 24341515
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.413
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.826
Pitch Diameter - Millimeter:
188.3
Mounting Method:
Finished Bore