16814MT55A-F1.875
Description
16814MT55A F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 16814MT55A-F1.8750
BDI # 923185
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
16814MT40A-F1.875
Description
16814MT40A F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 16814MT40A-F1.8750
BDI # 923170
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
16814MT115A-F1.875
Description
16814MT115A F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 16814MT115A-F1.875
BDI # 923143
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
16814MT85A-F1.875
Description
16814MT85A F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 16814MT85A-F1.8750
BDI # 923199
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
16814MT170A-F1.875
Description
16814MT170A F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 16814MT170A-F1.875
BDI # 923155
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170