6814MT170A-F1.875
Description
6814MT170A F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6814MT170A-F1.8750
BDI # 927126
Features
Pitch Diameter - Inch:
11.93
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
6814MT115A-F1.875
Description
6814MT115A F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6814MT115A-F1.8750
BDI # 927112
Features
Pitch Diameter - Inch:
11.93
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
6814MT40A-F1.875
Description
6814MT40A F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6814MT40A-F1.8750
BDI # 927142
Features
Pitch Diameter - Inch:
11.93
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
6814MT85A-F1.875
Description
6814MT85A F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6814MT85A-F1.8750
BDI # 927171
Features
Pitch Diameter - Inch:
11.93
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
6814MT55A-F1.875
Description
6814MT55A F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6814MT55A-F1.8750
BDI # 927156
Features
Pitch Diameter - Inch:
11.93
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55