Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
53.2
Other Features:
Single Row
Global Part Number GPN:
522534
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
2012 X 1-15/16-KW
Description
2012 X 1-15/16-KW TL BUSHING ; 1-15/16" BORE 2-3/4" OD 1-1/4" LTB
Part # 117169
BDI # 256198
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
49.225
Bore - Inch:
1.938
Other Features:
Keyway on ID
Global Part Number GPN:
459967
Bushing Series:
2012
2517 X 1-7/8-KW
Description
2517 X 1-7/8-KW TL BUSHING ; 1-7/8" BORE 3-3/8" OD 1-3/4" LTB
Part # 119122
BDI # 256774
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
47.625
Bore - Inch:
1.875
Other Features:
Keyway on ID
Global Part Number GPN:
460036
Bushing Series:
2517
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
5.125
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Slot Width - Inch:
1.063
Slot to Slot Distance - Millimeter:
130.175
Other Features:
Single Row | Medium Duty | Wide Inner Race | Wide Slot
Global Part Number GPN:
674284
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
3020 X 1-7/8-KW
Description
3020 X 1-7/8-KW TL BUSHING ; 1-7/8" BORE 4-1/4" OD 2" LTB
Part # 117116
BDI # 256157
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
47.625
Bore - Inch:
1.875
Other Features:
Keyway on ID
Global Part Number GPN:
460120
Bushing Series:
3020